7/32" HSS Double End Drill Bit, DWDDE Series

  • Mfr # DWDDE7/32

  • Zoro # G1747465


product price:  $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Cutting Direction
Right Hand
Flute Length
1/2 in
Overall Length
2-3/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDDE7/32
Zoro #
G1747465
UPC #
887861029735
Country of Origin
China

Dimensions

Drill Bit Size
7/32 in
Flute Length
1/2 in
Overall Length
2-3/8 in

Details

Item
Double End Drill Bit
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Split Point

Description

Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.