Shop WALTER

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 7091936
  • Zoro # G4811690

product price: 
$
16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091936
Zoro #
G4811690
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060404-FM5 WSM10S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
No. of Edges
6
ANSI Number
WNMG331-FM5 WSM10S
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Secondary Material Application
Steel
Measurement System
Metric
Cutting Application
Turning
ANSI Code
WNMG331-FM5 WSM10S
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
FM5
Shape
Trigon
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Thickness
4.76mm
Depth of Cut
0.20 to 1.00mm
Through Hole Inside Dia.
3.81mm

Description

Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.