Zoro Homepage

7/64" HSS Taper Length Drill Bit

  • Mfr # DWDTL7/64

  • Zoro # G1939229


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Overall Length
4-5/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTL7/64
Zoro #
G1939229
UPC #
887861056946
Country of Origin
China

Dimensions

Drill Bit Size
7/64 in
Overall Length
4-5/8"
Flute Length
2-1/2"
Shank Dia.
7/64 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Shank Type - Machining
Round

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are taper length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.