
7/8" Cobalt Roughing End Mill
Mfr # DWC7/8
Zoro # G1757186
product price: $73.45
/eaKey Features
Milling Diameter
7/8 in
Overall Length
3-3/4"
End Mill Material
Cobalt
End Mill Style
Roughing
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWC7/8
Zoro #
G1757186
UPC #
887861159104
Country of Origin
China
Dimensions
Milling Diameter
7/8 in
Overall Length
3-3/4"
Milling Dia.
7/8"
Shank Size
3/4"
Flute Length
1-5/8"
Details
End Mill Material
Cobalt
End Mill Style
Roughing
Finish
Uncoated (Bright)
End Mill Cutting Type
Non Center Cutting
Shape
Roughing
Description
Cobalt roughing end mills are robust tools engineered for heavy-duty material removal in demanding machining operations. The cobalt alloy composition enhances toughness and heat resistance, allowing for efficient cutting in hard and abrasive materials. These end mills are ideal for roughing applications, providing fast and aggressive stock removal while maintaining excellent tool life and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.