Shop All High Speed Steel End Mills
Drill America
7/8"x1/2" HSS 4 Flute Single End End Mill
Mfr # DWCF335
Zoro # G1758960
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 3-5/8"
- Flute Length 1-5/8"
Product Information
- Brand Drill America
- MFR # DWCF335
- Zoro # G1758960
- UPC # 887861157209
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-5/8" |
Flute Length | 1-5/8" |
Milling Dia. | 7/8" |
Shank Size | 1/2" |
Details
Description
HSS, Non Center Cutting, Size 7/8, Shank Dia 1/2, Flute Length 1-5/8, O.A.L. 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- Drill America High Speed Steel End Mills