Zoro Homepage

8" Round Second File

  • Mfr # DIC11936

  • Zoro # G1952678


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Carbon Steel
Finish
Black Oxide
Blade Style
Round Second
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC11936
Zoro #
G1952678
UPC #
887861165761
Country of Origin
China

Dimensions

Length
8 in
Overall Length
8 in

Details

Item
Carbon Steel File
Profile Shape
Round
Cut Type
Second
Material
Carbon Steel
Finish
Black Oxide
Blade Style
Round Second

Description

Principal use is to file circular opening or concave surfaces. Tapered slightly towards the point. All 4†, 6†, 8†and 10" files are single cut. 12" bastard and second cut are double cut, 12†smooth is single cut and 14†bastard is double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.