Zoro Homepage

8" Square Second File

  • Mfr # DIC13114

  • Zoro # G1952827


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Blade Style
Square Second
Material
Carbon Steel
Finish
Black Oxide
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC13114
Zoro #
G1952827
UPC #
887861165945
Country of Origin
China

Dimensions

Length
8 in
Overall Length
8 in

Details

Item
Carbon Steel File
Profile Shape
Square
Cut Type
Second
Blade Style
Square Second
Material
Carbon Steel
Finish
Black Oxide

Description

For filing slots, keyways and general surfaces filing. Larger sizes frequently preferred to corresponding Flat Files because of heavier sections and for filing surfaces. Tapered slightly towards the point. Double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.