Zoro Homepage

8" Three Square Second File

  • Mfr # DIC16069

  • Zoro # G1950675


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Carbon Steel
Finish
Black Oxide
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC16069
Zoro #
G1950675
UPC #
887861166102
Country of Origin
China

Dimensions

Length
8 in
Overall Length
8 in

Details

Item
Carbon Steel File
Profile Shape
Triangular
Cut Type
Second
Material
Carbon Steel
Finish
Black Oxide

Description

Three square files are triangular in cross section, and are double cut and have fairly sharp corners that are slightly set and cut. These files are for general use by machinists for filing internal angles more than the right angle, for clearing out square comers and filing taps and cutters. Grading of cuts according to coarseness is the same as Square File.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.