Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.00mm Cobalt Spot Weld Drill Bit

  • Mfr # SWC8.00MM

  • Zoro # G122702735


product price: $5.99
/ea

Key Features

Includes
1 Drill Bit
Color
Gold
Width
8 mm
Finish - Machining
Gold Oxide
Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC8.00MM
Zoro #
G122702735
UPC #
887861330602
Country of Origin
China

Dimensions

Width
8 mm
Height
8 mm
Overall Length
1-3/4 in
Size (mm)
8 mm

Details

Includes
1 Drill Bit
Color
Gold
Finish - Machining
Gold Oxide
Number of Flutes
2
Shank Type - Machining
Round
For Use With
Metal, Wood, Plastic
Primary Material Application
Metal, Wood, Plastic
Material - Machining
Cobalt
Similar Products
G808576506
Upsell
G1753844

Description

Cobalt Spotweld Drill Bits are designed for cutting through auto body panel spot welds with precision and ease. The specialized spur point tip allows the bit to cleanly cut through the top panel while leaving the second panel intact, making them ideal for bodywork and panel separation. Made from durable cobalt high-speed steel, these bits offer superior heat resistance and extended tool life. They’re engineered to reduce effort and cutting time, eliminating the need for grinding or chiseling. Perfect for collision repair, restoration, and general automotive maintenance, these bits work seamlessly with handheld drills.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.