Drill America
9/16"-18 2" OD HSS Round Adjustable Die
Mfr # DWTH2-91618
Zoro # G1857794
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Furno Universal Nozzle, PK3 (2370673)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- HHIP 0-6" Dial Height Gage (4300-0028)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA m33x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-33X1.5)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- Drill America Dies