Shop All Extra Long Drill Bits
Drill America
9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL12X9/16X1/2
Zoro # G1945888
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Type Straight
- Size 9/16"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWDDL12X9/16X1/2
- Zoro # G1945888
- UPC # 887861062091
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Size | 9/16" |
Overall Length | 12" |
Flute Length | 9" |
Shank Size | 1/2" |
Details
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 4Mm Hex Bit Socket (648418)
- MILWAUKEE TOOL 1/4 in. Collet Nut (ML48-68-0031)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (15175D2B113555)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- DRILL AMERICA 13/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/64)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- DRILL AMERICA 3/8" HSS Surf. Trt. 12" Drill Bit (D/AA/CX123/8)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- Drill America Drill Bits