
9/32" HSS Reduced Shank Drill Bit 1/4" Shank, D/ARSD Series
Mfr # D/ARSD9/32
Zoro # G1950097
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3-9/16"
Shank Dia.
1/4 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ARSD9/32
Zoro #
G1950097
UPC #
887861013925
Country of Origin
United States
Dimensions
Overall Length
3-9/16"
Shank Dia.
1/4 in
Drill Bit Size
9/32 in
Flute Length
2-1/4"
Shank Size
1/4"
Details
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Imperial
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Black and bright finish. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.