
9/32" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank
Mfr # KFDML9/32
Zoro # G1922727
product price:Â $4.35
/ea
Sold in multiples of 12 for $52.20
Key Features
Overall Length
3-5/8 in
Material
High Speed Steel
Finish
Black and Gold
Cutting Angle
135 Degrees
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFDML9/32
Zoro #
G1922727
UPC #
887861037792
Country of Origin
China
Dimensions
Overall Length
3-5/8 in
Size
9/32 in
Flute Length
2-3/16 in
Details
Material
High Speed Steel
Finish
Black and Gold
Cutting Angle
135 Degrees
Cutting Direction
Right Hand
Style
Mechanic Length
Point Type
Split Point
Shank Type
3-Flat
Number of Flutes
2
Point Style
Split Point
Point Angle
135
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.