Jobber Drill Bit Set Refill, HSS, Uncoated, 1 to 10.5 mm
- Mfr # 115020 1-10,5
- Zoro # G514372447
product price:
$
34.45
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115020 1-10,5
- Zoro #
- G514372447
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115020 1-10,5 is a jobber drill bit made from high-speed steel (HSS) for general drilling tasks. It features a 118-degree point angle. The drill bit has an uncoated finish, providing a standard surface without additional protective or performance-enhancing layers.
Key Features:
- Drill bit material: High-Speed Steel (HSS), suitable for a range of drilling applications.
- Drill bit point angle: 118°, standard point angle.
- Finish: Uncoated, with no additional coatings applied.
- Item type: Jobber drill, indicating a standard length drill bit used generally in drilling operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.