Shop DRILL AMERICA
See all product information
Create Account
Drill Bit Set, Stepped Point, Cobalt, 25 Pieces, 1.0 mm to 13.0 mm, Plastic Case
- Mfr # GSC4025-PC
- Zoro # G422702725
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
1 Drill Bit
Similar Products
G808576506
Upsell
G1753844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC4025-PC
- Zoro #
- G422702725
- UPC #
- 887861330350
- Country of Origin
- China
- Number of Pieces
- 25
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Includes
- 1 Drill Bit
- Similar Products
- G808576506
- Upsell
- G1753844
- Shank Type
- 3-Flat
- Primary Material Application
- Metal, Wood, Plastic
- Color
- Gold
- For Use With
- Metal, Wood, Plastic
- Point
- Stepped Point
- Finish - Machining
- Gold Oxide
- Number of Flutes
- 2
Dimensions
- Width
- Set
- Length
- 25
- Size
- Set
- Height
- Set
Description
The DRILL AMERICA - GSC4025-PC is a set of cobalt drill bits. Each drill bit in the set features a gold oxide finish and a stepped point with a 135-degree point angle. Each bit includes two flutes. This set includes 25 individual drill bits sized for use with the included specified bit sizes.
Key Features:
- Drill bit material: Cobalt.
- Finish: Gold oxide.
- Point angle: 135 degrees with stepped point design.
- Number of flutes per bit: 2.
- Shank type: 3-flat.
- Quantity: 25 drill bits included in the set.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.