Shop DRILL AMERICA
See all product information
Create Account
Glass and Tile Drill Bit Set, Carbide Tipped, 4-Flute, Hex Shank, 5-Piece
- Mfr # DWD4FGDHEX-SET
- Zoro # G614642990
product price:Â
$
42.75
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
1/8, 3/16, 1/4, 5/16 and 3/8
Primary Material Application
Glass, Tile, Ceramic
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWD4FGDHEX-SET
- Zoro #
- G614642990
- UPC #
- 887861326155
- Country of Origin
- China
- Number of Pieces
- 5
- Cutting Direction
- Right Hand
- Drill Bit Material
- Carbide Tipped
- Includes
- 1/8, 3/16, 1/4, 5/16 and 3/8
- Primary Material Application
- Glass, Tile, Ceramic
- Finish - Machining
- Uncoated (Bright)
- For Use With
- Glass, Tile, Ceramic
- Shank Type
- Hex
- Number of Flutes
- 4
Dimensions
- Shank Size
- 1/4 in
- Size
- Set
Description
The DRILL AMERICA - DWD4FGDHEX-SET is a set of five carbide-tipped drill bits intended for drilling through glass, tile, and ceramic materials when used with compatible drill chucks and standard drilling practices. The drill bits feature a right-hand cutting direction and an uncoated bright finish suitable for these applications. Each bit has a hex shank with a size of 1/4 inch, for use with 1/4-inch hex shank drill chucks and compatible holders.
Key Features:
- Includes five drill bits sized 1/8, 3/16, 1/4, 5/16, and 3/8 inch.
- Carbide-tipped cutting edges for use on glass, tile, and ceramic materials.
- 1/4-inch hex shank type.
- Four-flute design for chip evacuation.
- Right-hand (clockwise) cutting direction.
- Uncoated (bright) finish.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.