Jobber Length Drill Bit Set, Cobalt, 1/4 in to 1/2 in, 5-Piece
- Mfr # POUDWDCOJ
- Zoro # G1738864
product price:Â
$
28.65
/ea
Key Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POUDWDCOJ
- Zoro #
- G1738864
- UPC #
- 887861230476
- Country of Origin
- United States
- Item
- Jobber Drill Bit Set
- Number of Pieces
- 5
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Number of Flutes
- 2
- Shank Type
- Round
- Point Type
- Split Point
- Finish - Machining
- Gold
- Drill Bit Grouping
- Drill Bit Set
Description
The DRILL AMERICA - POUDWDCOJ includes five cobalt drill bits featuring a right (clockwise) cutting direction and a split point tip with a 135-degree point angle. These drill bits have a gold finish from machining and round shanks, suitable for use with standard chucks and holders.
Key Features:
- Number of pieces: 5
- Drill bit material: Cobalt
- Cutting direction: Right (Clockwise)
- Point type: Split point
- Point angle: 135 degrees
- Number of flutes: 2
- Shank type: Round
- Finish: Gold (machining)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.