Shop All Hex Dies
Drill America
m10x1 Carbon Steel Hex Die
Mfr # DWTSMH10X1
Zoro # G1853034
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m10 x 1
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMH10X1
- Zoro # G1853034
- UPC # 887861108331
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m10 x 1 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Bit Set, HSS, 6 in. L, 15 pcs. (83005)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17648UT)
- EAGLE TAPTEK CUTTING TOOLS 13/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-013-I)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/16)
- DRILL AMERICA 3"-12 Carbon Steel Hex Die (DWTSH3-12)
- DRILL AMERICA m36x3 Carbon Steel Hex Die (DWTMHX36X3)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Hex Rethreading Die (DWTHX11212)
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- DRILL AMERICA 7/8"-20 Carbon Steel Hex Die (DWTSH7/8-20)
- Drill America Hex Dies