Shop All Hex Dies
Drill America
m5x.75 Carbon Steel Hex Die
Mfr # DWTSMH5X.75
Zoro # G1849419
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m5 x 0.75
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMH5X.75
- Zoro # G1849419
- UPC # 887861108171
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m5 x 0.75 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive Metric, 17 pcs, Electroless nickel (WCF95201)
- SAFEWAZE 5 lb. D-ring Tool Attachment (10 / pack) (SW402)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- DEWALT Circular saw rip fence (DW3278)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- DRILL AMERICA 2-3/4"-4 Carbon Steel Hex Die (DWTSH2-3/4-4)
- DRILL AMERICA m24x3 Carbon Steel Hex Die (DWTMHX24X3)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- Drill America Dies