
MMO3/16-4FSE-XLONG Carbide 4 Flute Single End Extra Long End Mill
Mfr # MMO3/16-4FSE-XLONG
Zoro # G1757098
product price: $22.79
/eaKey Features
Material
Carbide
Overall Length
3"
Milling Diameter
3/16 in
Number of Flutes
4
End Mill Style
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMO3/16-4FSE-XLONG
Zoro #
G1757098
UPC #
887861163286
Country of Origin
United States
Dimensions
Overall Length
3"
Milling Diameter
3/16 in
Milling Dia.
3/16"
Shank Size
3/16"
Flute Length
1-1/8"
Details
Material
Carbide
Number of Flutes
4
End Mill Style
Single End
Finish
Uncoated (Bright)
End Mill Cutting Type
Non Center Cutting
End Mill Material
Carbide
Shape
Square
Description
Solid carbide end mills are precision tools designed for high-performance milling in a variety of materials. Their solid carbide construction offers exceptional hardness and heat resistance, ensuring extended tool life and superior cutting efficiency. Ideal for applications requiring high accuracy and surface finish, these end mills provide reliable and consistent results in both roughing and finishing operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.