
No 33 Cobalt Split Point Stub Drill Bit
Mfr # D/ASTCO33
Zoro # G1742005
product price: $2.15
/eaSold in multiples of 12 for $25.80
Key Features
Overall Length
1-7/8 in
Number of Flutes
2
Material
Cobalt
Finish
Gold Oxide
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ASTCO33
Zoro #
G1742005
UPC #
887861012256
Country of Origin
United States
Dimensions
Size
#33
Overall Length
1-7/8 in
Flute Length
7/8"
Details
Item
Screw Machine/Stub Drill Bit
Number of Flutes
2
Material
Cobalt
Finish
Gold Oxide
Drill Bit Point Angle
135 Degrees
Shank Type
Round
Cutting Direction
Right Hand
Point Style
Split Point
Point Type
Split Point
Description
Cobalt screw machine drills (also know as stub or stubby drills) are manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials in the iron and steel families. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and larger than 1/2 have the 118 degree standard point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.