
No 5-48 UNS X 13/16" OD HSS Round Adjustable Die
Mfr # DWTSR1316-548
Zoro # G1924696
product price: $23.19
/eaKey Features
Die Shape
13/16" OD, Fract
Thread Type
UNS
Die Material
High Speed Steel
Outside Dia. (In.)
13/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSR1316-548
Zoro #
G1924696
UPC #
887861113250
Country of Origin
China
Dimensions
Die Thread Size
#5-48
Outside Dia. (In.)
13/16 in
Details
Item
Round Adjustable Die
Die Shape
13/16" OD, Fract
Thread Type
UNS
Die Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Corresponding Die Stock
13/16 in
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.