DustProtectionFilter, ForAngleGrinders

  • Mfr # 630719000
  • Zoro # G4546452
product price: 
$
25.39
/ea

Key Features

Number of Pieces
1
For Use With
Angle Grinders
Features
Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
Compatible with Manufacturer Part Number
WE...17...RT, WE...19...RT
Application
Dust Extraction, Metalworking, Safety
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
630719000
Zoro #
G4546452
UPC #
4007430320292
Country of Origin
China

Details

Item
Dust Protection Filter
Number of Pieces
1
For Use With
Angle Grinders
Features
Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
Compatible with Manufacturer Part Number
WE...17...RT, WE...19...RT
Application
Dust Extraction, Metalworking, Safety
Compatible Product Type
Angle Grinders
Accessory Type
Dust Protection Filter

Description

The METABO - 630719000 belongs to the product category of Angle Grinders & Accessories and is a specific type of Dust Protection Filter. This product is used with the intention of maintaining the condition of angle grinders by capturing coarse particles or chips during dust extraction, metalworking, and safety applications. When used along with compatible manufacturer part numbers WE...17...RT, WE...19...RT, it can also prove useful during grinding, cutting discs, or polishing with flap discs, thereby broadening its application scope. This seemingly simple accessory plays a pivotal role in aiming to help maintain machine condition and potentially improve performance.

Key Features:

  • The Dust Protection Filter can be assembled and disassembled without the use of any tools, providing possible ease of use.
  • It is equipped with an exterior metal grate without a divider, designed to handle heavy-duty applications.
  • Its primary function is to filter out coarse particles or chips, playing a crucial part in efforts to maintain the machine's condition when working with ceramic fiber, grinding, cutting discs, or polishing with flap discs.
  • It is specifically designed to be used with Angle Grinders, underlining its specialization in this application.
  • Each package comes with a single piece of the Dust Protection Filter.
  • The number of items included in the sold package corresponds with the package quantity, both being just 1.

Ratings & reviews