Shop DRILL AMERICA

Portable Bandsaw Blade, 44-7/8 in L, 10/14 TPI TPI, High Speed Steel, 1/4 in Thick, 3 PK

  • Mfr # PORTAB1014

  • Zoro # G415553846


product price:  $31.15
/pk 3, $10.38/ea

Key Features

Length
44-7/8 in
Thickness
1/4 in
Material
High Speed Steel
Application
Wood, metal, plastic, and lumber
Size
10/14 TPI
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PORTAB1014
Zoro #
G415553846
UPC #
887861329699
Country of Origin
United States

Dimensions

Length
44-7/8 in
Thickness
1/4 in
Size
10/14 TPI

Details

Item
Portable Bandsaw Blade
Teeth per Inch
10/14 TPI
Material
High Speed Steel
Application
Wood, metal, plastic, and lumber

Description

This 44-7/8" portable bandsaw blade is designed for smooth, precise cuts through wood, metal, plastic, and lumber. It features a heat-treated bi-metal construction for professional-grade durability and long-lasting performance. The flexible spring steel backing helps absorb vibrations, reducing stress on the blade and extending its lifespan. High-speed steel teeth, electron-welded with cobalt, deliver fast, clean, and burr-free cuts for improved efficiency. Engineered for compatibility with most portable bandsaws, this blade offers reliability and precision for a wide range of cutting applications. Sold in packs of 3.


  • Versatile Cutting Power: Ideal for cutting plastic, wood and metal up to 1/4′′ thick
  • Universal Fit: Compatible with most portable bandsaw blades
  • Professional-Grade Durability: Heat-treated bi-metal construction with a 44-7/8′′ length
  • Extended Blade Life: Shock-resistant spring steel backing absorbs vibrations for long-lasting performance.
  • Precision & Efficiency: Cobalt-welded high-speed steel teeth ensure fast, clean, burr-free cuts

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.