Shop All Extra Long Drill Bits
Drill America
Px12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12P
Zoro # G1856464
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size P
- Drill Bit Material High Speed Steel
- Size P
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX12P
- Zoro # G1856464
- UPC # 887861044226
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | P |
Size | P |
Overall Length | 12" |
Flute Length | 3-5/16" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- KO-KEN ScrewDriver PH1 175mm (168P-1)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- WILLIAMS Williams Ladyfoot Prybar, 11/16" (C-621)
- DRILL AMERICA 5/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/32)
- DRILL AMERICA 5/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/16)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- DRILL AMERICA 7/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/32)
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- Drill America Extra Long Drill Bits