Shop All Extra Long Drill Bits
Drill America
Sx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12S
Zoro # G1859359
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size S
- Drill Bit Material High Speed Steel
- Size S
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX12S
- Zoro # G1859359
- UPC # 887861044257
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | S |
Size | S |
Overall Length | 12" |
Flute Length | 3-1/2" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- BON TOOL Bon 12-260 Groover Attachment, Bronze Bit 1/2" X 1" (12-260)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- DRILL AMERICA 1" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X1INCHX1/2)
- DRILL AMERICA 21/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X21/32X1/2)
- DRILL AMERICA 5/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/8)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- Drill America Drill Bits