Shop All Extra Long Drill Bits
Drill America
Y x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX6Y
Zoro # G1859928
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size Y
- Size Y
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX6Y
- Zoro # G1859928
- UPC # 887861043151
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | Y |
Size | Y |
Overall Length | 6" |
Flute Length | 3-7/8" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- DRILL AMERICA 13/16" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X13/16X1/2)
- DRILL AMERICA 7/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/64)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8" (DWDA/CX121/16)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA 21/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X21/32X1/2)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- Drill America Drill Bits