Shop All Extra Long Drill Bits
Drill America
Zx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12Z
Zoro # G1844957
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size Z
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size Z
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX12Z
- Zoro # G1844957
- UPC # 887861044325
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | Z |
Size | Z |
Overall Length | 12" |
Flute Length | 3-7/8" |
Details
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 Diamond Hole Saw (DHS2000DG)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J49905/16XL)
- EAZYPOWER 73628 Flex-A-Bit Plus 18-Inch Industrial 1/4-Inch Hex Bit Kit (73628)
- DRILL AMERICA 1/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/8)
- DRILL AMERICA 7/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/16)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- Drill America Extra Long Drill Bits