5 in W 5 in L Brush, Black

  • Mfr # K-S-542-QC-DB

  • Zoro # G510544527


product price:  $31.99
/ea

Key Features

Bristle Color
Black
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-542-QC-DB
Zoro #
G510544527
UPC #
780330012583
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

This kits brushes have super stiff and aggressive nylon bristles for the removal of stains on concrete, brick or stone. The large diameter brush is especially useful for larger de-scaling projects on metal surfaces or removal of loose paint. This brush has very stiff bristles and is NOT recommended for fabric, carpet, or where scratching could be an issue.Cordless drill NOT included


  • •Ultra Stiff nylon bristles also will aggressively remove loose paint, rust and stubborn stains on concrete, stone, metal, and brick.
  • •Great for cleaning stone, brick, and other tough surfaces
  • •Used for heavy duty industrial stripping and harsh scrubbing applications.
  • •1/4 inch quick change shafts fits most drills and drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.