5 in W 5 in L Brush, Green

  • Mfr # G-S-4M-5X-QC-DB

  • Zoro # G010544539


product price:  $19.95
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-4M-5X-QC-DB
Zoro #
G010544539
UPC #
810003600073
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Medium stiffness Kitchen scrub brush kit includes a MINI version of The Original Drillbrush Power Scrubber in Green and Black. This smaller corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, round, flat brush for larger tile areas or flooring. Also included is a 5-inch sleeved, long reach extension for getting into those hard-to-reach spots. Both brushes are medium stiffness for all purpose cleaning of kitchen surfaces. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes and pads are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •The medium Kitchen Spin Brush kit features the green, MINI version of our most popular power brush: The Original Drillbrush Power Scrubber nylon corner brush. This smaller, rounded MINI size brush is great for getting into narrow corners and crevices, and around pipes and fixtures, and as a pot and pan scrubber.
  • •Need to clean or scrub larger Kitchen surface areas? Our popular 4- inch green, round flat brush is included, and is well suited to sinks, flooring, and larger tile surfaces. Both of the brushes and the extension feature a quarter inch quick change shaft. This allows the brushes (and extension) to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, behind pipes, and any tight space like never before! The extended reach attachment allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •Remember when your kitchen was brand new? Use your favorite cordless drill and this two piece scrub brush kit to restore your kitchen surfaces to their original spotless, gleam and luster. Forget about hand scrubbing and tedious scouring with âeraserâ sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen shiny, clean, and grease free.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.