Shop MICHIGAN BRUSH
See all product information
Create Account
5/8 in W Scratch Brush, Stiff, 1 1/2 in L Brush, Gray, Wood, 7 3/4 in L Overall
- Mfr # 30SSG-12
- Zoro # G1826846
product price:Â
$
2.99
/ea
Sold in multiples of 12 for
$35.88
Key Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1 1/2 in
Handle Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30SSG-12
- Zoro #
- G1826846
- UPC #
- -
- Country of Origin
- United States
- Item
- Scratch Brush
- Brush Type
- Wire Scratch Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Gray
- Handle Color
- Tan
- Bristle Material
- Stainless Steel
- Handle Material
- Wood
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Sweep Face
- 5/8 in
- Handle Style
- Curved
- Grip Material
- Wood
Dimensions
- Brush Length
- 1 1/2 in
- Brush Width
- 5/8 in
- Bristle Length
- 1/2 in
- Trim Length
- 7/16 in
- Overall Length
- 7 3/4 in
- Head Width
- 1 1/2 in
- Head Length
- 1 1/2 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Wood, Brush Length 1 1/2 in, Head Width 1 1/2 in, Bristle Color Gray, Overall Length 7 3/4 in, Bristle Length 1/2 in, Brush Type Wire Scratch Brush, Handle Color Tan, Head Length 1 1/2 in, Sweep Face 5/8 in, Grip Material Wood, FDA Compliant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.