
5 in W 5 in L Brush, Green
Mfr # G-S-4O-QC-DB
Zoro # G110544590
product price: $16.95
/eaKey Features
Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-S-4O-QC-DB
Zoro #
G110544590
UPC #
859725006862
Country of Origin
China
Dimensions
Brush Length
5 in
Brush Width
5 in
Details
Bristle Color
Green
Bristle Material
Nylon
Description
The Medium Green Original Drillbrush Power Scrubber paired with our 4-inch large diameter flat brush are the perfect cleaning tools for around the kitchen. Clean stove, oven racks, sinks, and flooring. Drillbrush was established in 2007. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and other cleaning professionals.
- •Use this green kitchen cleaning drill brush set with some stainless steel sink cleaner or copper sink cleaner and start cleaning your kitchen sink with the power and speed of your favorite cordless drill. Alternatively Pair your brand new drill brush with some cabinet cleaner and get those cabinets looking good in no time.
- •Get ready to save time and effort cleaning your kitchen with these drill powered cleaning tools. These drill brushes will become some of your most used kitchen accessories as you start cleaning faster and easier than ever before. Use this scrub brush kit to restore your kitchen surfaces to a gleaming shine.
- •You can use the drill brush medium stiffness drill attachments for cleaning on almost any surface in your kitchen. We recommend using the Drillbrush green kitchen cleaner kit alongside your favorite cleaner to start cleaning faster and easier than ever before. No more hand scrubbing and scouring with scratchy steel wool or “eraser” sponges that fall apart.
- •The Green Original Drillbrush is great for cast iron, pots and pans, baked on food and grease. These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
- •1/4 inch quick change shafts fits most drills and drivers, All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.