
5 in W 5 in L Brush, Green
Mfr # G-S-542O-QC-DB
Zoro # G510544558
product price: $32.59
/eaKey Features
Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-S-542O-QC-DB
Zoro #
G510544558
UPC #
751570510450
Country of Origin
China
Dimensions
Brush Length
5 in
Brush Width
5 in
Details
Bristle Color
Green
Bristle Material
Nylon
Description
This four piece power scrub brush kit is designed for use with most cordless drills. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These power brushes also do a better job in maintaining your bathroom surfaces. See the Amazon reviews of all our Drillbrush power brush products. CORDLESS DRILL IS NOT INCLUDED
- •This kit contains medium stiffness nylon power brushes that will attach to your favorite cordless drill
- •Four different sizes and shapes of brushes for cleaning around your bathroom surfaces
- •Well built and durable construction for use both indoors and outdoors,Cordless drill NOT included Drill NOT included
- •These nylon bristles will not scratch and can be used on tubs, sinks, baseboards, fiberglass shower enclosures, shower door tracks, and porcelain
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.