5 in W 5 in L Brush, Red

  • Mfr # R-S-4M-5X-QC-DB

  • Zoro # G410544610


product price:  $23.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-4M-5X-QC-DB
Zoro #
G410544610
UPC #
810003600097
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Stiff Bristle Cleaning kit includes a MINI version of The Original Drillbrush Power Scrubber in Red and Black. This smaller MINI size corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, Red round, flat brush for larger tile areas or flooring. Also included is a 5-inch sleeved, long reach extension for getting into those hard-to-reach spots. These brushes should cut your heavy duty outdoor cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Drillbrush Red Brushes are made with stiffer bristle fibers and are securely attached to the block. These brushes are durable and long lasting for heavy duty scrubbing. They work great on concrete, brick, fireplace, stone, sidewalks and driveways
  • •Need to clean or scrub stubborn larger surface areas? Our popular Red 4-inch round, stiff bristle, flat brush is included. This larger brush is well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, behind pipes, and any tight space like never before! The extended reach attachment allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •The Drillbrush Cleaning Kit with Extension features a MINI version of our most popular power brush: The Original Drillbrush Power Scrubber (stiff bristle Red and Black version) corner brush. The MINI Original is perfect for rounded corners in water buckets, artificial ponds, and concrete pools.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.