5 in W 5 in L Brush, Red

  • Mfr # R-S-4O-5X-QC-DB

  • Zoro # G410544511


product price:  $19.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-4O-5X-QC-DB
Zoro #
G410544511
UPC #
810003600219
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Stiff Bristle Cleaning kit includes: The Original Drillbrush Power Scrubber Red and Black stiff model, and a 4 inch flat round stiff, large surface brush. Also included is an extension to help with extending reach and accessing narrow spaces. Clean around your property, your outdoor areas, and lawn / deck furniture. These brushes should cut your heavy duty cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your outdoor surfaces. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This kit features the stiff bristle version of our most popular brush: The Original Drillbrush Power Scrubber (red and black version). The shape of this brush is perfect for uneven surfaces and corners in artificial ponds, concrete pools, birdbaths, and outdoor furniture.
  • •Need to clean or scrub large outdoor surface areas? Our 4-inch flat brush is included and is well suited to concrete pools and ponds, stone walks, decks, driveways, and larger tile surfaces.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, behind pipes, and any tight space like never before! The extension allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •Both brushes and the extension utilize a rugged steel shaft and have a quarter inch 1⁄4” quick change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.