5 in W 5 in L Brush, Variety

  • Mfr # S-G4OY2-QC-DB

  • Zoro # G910544561


product price:  $25.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-G4OY2-QC-DB
Zoro #
G910544561
UPC #
600977400485
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

This 3-piece drill-power all-purpose cleaning kit is great for bathroom sinks, tile, grout, showers, tubs, toilets, and much more! These are three of our best selling brushes! Top quality polypropylene construction with nylon bristles. Includes 4 Green medium bristle, 2 Yellow medium bristle, and Green and Black Original Drillbrush Power Scrubberbrushes. Fast shipping. DRILL NOT INCLUDED.


  • •3 piece drill powered brushes all purpose starter kit.
  • •Three of our most popular and effective quality drill power brushes
  • •Fits most cordless drills
  • •Many uses from bathroom and kitchen cleaning to automotive and workshop scrubbing tasks
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.