5 in W 5 in L Brush, Variety

  • Mfr # W5S-Y5S-B2L-QC-DB

  • Zoro # G010544584


product price:  $20.31
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5S-Y5S-B2L-QC-DB
Zoro #
G010544584
UPC #
713289836115
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Three drill brush combo kit, fits all cordless drills and impact drivers. Durable high quality nylon bristles are great for scrubbing and cleaning boat hulls, sails, carpet, and seats. Works great to save time and effort when cleaning boats and boat trailers. Each brush features a corrosion resistant quarter inch quick change shaft which will allow it to fit into your impact driver or cordless drill. This is the ultimate Drill brush kit for marine applications, you will be able to clean boat hulls , carpets, and non skid surfaces using the drill brush flat brushes. The 2 inch diameter brush is great for cleaning hard to reach areas such as cup holders. You will no longer have to spend hours hand scrubbing when you have the power of your drill and our drill brushes to get the job done faster and better. Drill NOT included.


  • •Start using the power of your cordless drill or impact driver to save time and effort for a variety of applications such as cleaning flooring, scrubbing boat hulls, and polishing glass
  • •This kit features both medium and soft stiffness brushes in a variety of sizes to make sure you have the correct tool to save time and effort cleaning boats, trailers, and more
  • •Start using your Drillbrush to clean boat decks, seats, and other marine applications with ease. The white soft stiffness brush will let you clean delicate surfaces such as glass/fiberglass without the worry of scratching the surface with a stiffer brush.
  • •Every brush in this kit features a corrosion resistant zinc/nickel plated molded in quarter inch quick change shaft that will allow the brush to fit in all cordless drills and impact drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.