5 in W 5 in L Brush, White

  • Mfr # W-S-52O-QC-DB

  • Zoro # G110544552


product price:  $27.99
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-52O-QC-DB
Zoro #
G110544552
UPC #
810003600646
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Three piece brush set includes three different size and shape auto wash and detailing brushes. The white brushes have soft bristles for scratch free cleaning and scrubbing. All feature quarter inch quick change attachment for fast change out of components. Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles. Use the power of your cordless drill to clean and scrub like never before.


  • •Complete drill powered detailing brush kit for fast and efficient cleaning of Cars, Motorcycles, RVs, Personal Watercraft, Boats, and more. Get your ride spotless in less time so you can spend more time riding, on the road or in the water. Keep your Truck's Tonneau cover spotless with the included 5-inch scrub brush
  • •Drill powered scrubber kit offers three of our most popular spin brushes. Use to clean the outside, and especially the interior/cabin of Cars, Trucks, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Drillbrush
  • •The three included cleaning and auto detailing brushes have soft bristles for scratch free wheel and rim cleaning, on cars and motorcycles. Clean and detail your interior like never before. Clean leather, fabric, upholstery, kick panels, and carpet in less time with better results
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a two inch diameter small round brush for all of those hard to reach spots like around lug nuts, in between mag wheel spokes, or narrow areas of carpeting
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.