5 in W 5 in L Brush, Yellow

  • Mfr # Y-42OS-2L-QC-DB

  • Zoro # G610544588


product price:  $33.39
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-42OS-2L-QC-DB
Zoro #
G610544588
UPC #
810003600127
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Included in this kit: a 4-inch diameter flat round brush, an Original Drillbrush Power Scrubber, and two 2-inch diameter round brush long and short bristle versions. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in bathtubs and sinks.
  • •Tight quarters? You can rely on both of the included pair of long, and short bristle versions of our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as grout lines and shower door tracks.
  • •Need to clean or scrub larger surface areas? Our popular four inch round flat brush is included, and is well suited to bathtubs, shower walls, flooring, and larger tile surfaces. All of the brushes in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •The ultimate in bathroom accessories for scrubbing and cleaning. These nylon bristle brushes will not scratch. They are the answer to restoring a sparkling luster to your bathroom surfaces. Power clean bathroom tile, use as a shower scrubber, grout brush, bathtub cleaner, base board cleaner tool, and many other bathroom cleaning applications.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.