Shop MICHIGAN BRUSH
See all product information
Create Account
6 in W Scrub Brush, 7 5/8 in L Handle, 10 in L Brush, Green, Plastic, 10 in L Overall
- Mfr # SR52062
- Zoro # G1810037
product price:Â
$
36.59
/ea
Key Features
Brush Type
Scrub Brush
Bristle Color
Green
Brush Length
10 in
Handle Length
7 5/8 in
Bristle Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR52062
- Zoro #
- G1810037
- UPC #
- -
- Country of Origin
- United States
- Item
- Scrub Brush
- Brush Type
- Scrub Brush
- Bristle Color
- Green
- Bristle Material
- Synthetic
- Handle Material
- Plastic
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Features
- Dual Surface Scrubber
- Temperature Resistant
- Yes
- FDA Compliant
- No
- Chemical Resistant
- Yes
Dimensions
- Brush Length
- 10 in
- Handle Length
- 7 5/8 in
- Brush Width
- 6 in
- Bristle Length
- 2 3/8 in
- Trim Length
- 2 3/8 in
- Overall Length
- 10 in
- Head Width
- 6 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Dual Surface Scrubber
Description
Scrub Brush, Bristle Material Synthetic, Handle Material Plastic, Brush Length 10 in, Handle Length 7 5/8 in, Head Width 6 in, Bristle Color Green, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 2 3/8 in, Brush Type Scrub Brush, Features Dual Surface Scrubber, Temperature Resistant Yes, FDA Compliant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.