5 in W 5 in L Brush, Yellow

  • Mfr # Y-S-2O-QC-DB

  • Zoro # G010544553


product price:  $16.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-S-2O-QC-DB
Zoro #
G010544553
UPC #
713289836030
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

The rotary action of the your cordless drill combined with our 2 piece Medium Yellow bathroom cleaning brush set. This kit includes 2 yellow medium brushes meant for rigorous scrubbing of shower, tub and tile, and flooring. The bristles are stiff enough to dislodge old stains. You can also use this brush on tile, grout, and floors. This kit includes a medium stiffness yellow original Drillbrush power scrubber. The rounded construction of this brush makes it a great tool to assist in cleaning corners in your bathroom or kitchen. The 2 inch diameter circular cleaning brush allows you to get the increased mobility needed to access and tight spaces such as grout lines. Cordless drill NOT included Drill NOT included


  • •This Drillbrush power scrubbing cleaning kit allows the user to save time and effort with the power of a cordless drill. Some of the common applications include cleaning of tile, grout, sink, baseboards, shower enclosures, shower door tracks, and other general purpose scrubbing applications.
  • •This kit includes a medium stiffness yellow original Drillbrush power scrubber. The rounded construction of this brush makes it a great tool to assist in cleaning corners in your bathroom or kitchen
  • •The 2 inch diameter circular cleaning brush allows you to get the increased mobility needed to access and tight spaces such as grout lines
  • •Both of these brushes feature quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.