5 in W 7 in L Brush, Black

  • Mfr # K-542OMS-2L-QC-DB

  • Zoro # G710544587


product price:  $39.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-542OMS-2L-QC-DB
Zoro #
G710544587
UPC #
859725006848
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

The Ultimate Wire Brush Alternative Drill Brush Attachment Kit is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These Ultra Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring and then maintaining your grill, smoker, or oven grates. Ultra stiff bristles also are well suited to loose paint stripping, rust removal and graffiti erasing on stone or brick surfaces. Cordless Drill NOT included.


  • •The Ultimate Ultra Stiff black Grill Brush power scrubbing cleaning kit allows the user to save time and effort using the power of a cordless drill. These Ultra Stiff brushes are an alternative to problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits.
  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food. Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then becom
  • •The Ultimate kit includes: The Original Drillbrush Power Scrubber featuring Ultra Stiff bristles. A mini Original (for tighter corners). Two 2 inch diameter round brushes, one short and one long bristle for reaching crevices and seams. One five and one four inch flat round brush for working with larger surfaces. All of these brushes are Ultra stiff and well suited to applications previously requiring a wire brush.
  • •Cleanup is easy with the nylon bristle brushes. Hot soapy water and a quick rinse and you’re ready for your next cookout. No more rusty wires that never get clean and tend to rust as well. Replace your wire brush drill attachments with these aggressive all nylon upgrades. No more broken and loose flying wires to deal with.
  • •Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill. Ingestion of these bristles can cause gastrointestinal perforation.”
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.