5 in W 7 in L Brush, Black

  • Mfr # K-S-4M-5X-QC-DB

  • Zoro # G410544597


product price:  $23.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-4M-5X-QC-DB
Zoro #
G410544597
UPC #
810003600103
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

The Black Ultra-Stiff Bristle Cleaning kit includes a MINI version of The Original Drillbrush Power Scrubber in Ultra-Stiff Black. This smaller MINI size corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, round Black, flat brush for larger metal areas or stone walls. Also included is a 5-inch sleeved, long reach extension for getting into those hard-to-reach spots. The attachments are designed for use with most cordless drills and drivers. These brushes should cut your BBQ grill cleaning maintenance, outdoor cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •The Drillbrush Black Ultra-Stiff Bristle Cleaning kit allows the user to save time and effort using the power of a cordless drill. These Ultra Stiff brushes are an alternative to problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing calcium, rust, hard water or mineral stains
  • •Blast through large surface areas with our 4-inch diameter Ultra-Stiff flat brush. A MINI size, Ultra-Stiff, Original Drillbrush Power Scrubber is included with this kit. The MINI is the perfect shape for grill cleaning and around corners. Both brushes utilize a steel shaft and have a quarter inch quick change connection for rapid change-out of components. This shaft design makes our brushes compatible with both cordless drills AND drivers.
  • •Do you need to get into hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, and any tight space like never before! The extended reach attachment allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra-Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food. Our brushes have NO WIRES and are much SAFER: âA number of surgeons recommend that wire brushes not be used to clean barbecue grills.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.