5 in W 7 in L Brush, Black

  • Mfr # K-S-JOM-HD-QC-DB

  • Zoro # G610544533


product price:  $27.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-JOM-HD-QC-DB
Zoro #
G610544533
UPC #
810003603845
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Introducing the Black Ultra Stiff Drill Cleaning Grill Brush - an essential accessory for all outdoor cooks! This premium grill cleaning kit is equipped with highly effective nylon bristle drill attachments for easy and efficient power-cleaning. The Black Drill Grill Brush is designed to make deep cleaning of your grill or griddle quick and painless. The scrubbing power from its nylon bristle brushes eliminates caked on residue while protecting your trusted grills surfaces from damage and from wire brush debris. The ultra stiff brushes are also perfect for removing stubborn rust spots. With smartly engineered Drill attachments efficiently powered by any household drill, you can say goodbye to time-wasting manual cleaning once and for all - bringing added convenience into your outdoor experience! If by chance you want to clean manually you can use the brushes with the included handle to safely clean your grill without having to deal with the old wire brushes. This product makes the perfect gift idea for all grill lovers. Get yours now and enjoy fast-action deep cleaning with the unbeatable reliability of the Drill Brush Grill Brush!


  • •Now you can use your drillbrush with or without the drill. We are introducing our new Drillbrush handle. A handle specifically made to accept the quick-change shaft of our brushes, so you can use any drill brush by hand if you desire.
  • •Extended reach? You can attach the handle to any USA ACME threaded broom nut! No more getting on your knees or bending over to clean. Use the Drillbrush and the included handle with the broom handle you have at home!
  • •Grill Cleaning Kit: The all-in-one kit contains your favorite grill and griddle tools: nylon brushes that are much safer than the old wire ones that leave bristles on the grill. The grill brush is essential for efficient grill cleaning and rust removal.
  • •Griddle Cleaning Kit: Get your meals ready faster with this convenient kit featuring a ultra stiff drill-powered black bristle brush that can quickly break down caked on food deposits without damaging your griddle surface.
  • •Grill Cleaning Brush: Perfect for those hard to reach crevices on your grill - this strong nylon bristle grill brush reaches between slats with ease - making it easier to keep the area safe and free from residue build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.