5 in W 7 in L Brush, White

  • Mfr # W-S-42J-5X-QC-DB

  • Zoro # G410544665


product price:  $34.49
/ea

Key Features

Bristle Color
White
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-42J-5X-QC-DB
Zoro #
G410544665
UPC #
810003602848
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included


  • •Our most popular automotive cleaning kit now with our updated 5 inch long original style corner brush and drill bit extender to give you the extra reach and cleaning power you need to clean faster and easier than ever before
  • •Get ready to save time and effort with these drill powered cleaning tools. These drill brushes will become some of your most used carpet cleaner and automotive cleaning accessories. This is our newest kit and features our brand new edge brush for cleaning door tracks
  • •These scrub brush drill attachments will work as an automotive cleaning brush. This drill brush set includes 4 brushes in varying sizes to make sure you have the right drill scrubber attachment for the job
  • •You can use the drill brush soft stiffness drill attachments as a substitute for a carpet shampooer, shampoo brush, or a wimpy electric scrubber. This carpet drill brush kit works as a car detailing kit, rug cleaner, car window cleaner, and a carpet spot cleaner
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.