5 in W 7 in L Brush, White

  • Mfr # W-S-542O-7X-QC-DB

  • Zoro # G110544613


product price:  $37.99
/ea

Key Features

Bristle Color
White
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-542O-7X-QC-DB
Zoro #
G110544613
UPC #
859725006343
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included.


  • •Five piece set includes four different size and shape auto/boat/RV wash and detailing brushes. A long reach extension is included that works with all drill brushes. The white brushes have soft bristles for scratch free cleaning and scrubbing. All feature rugged steel shafts with a 1/4 inch quick change attachment for fast change out of components. Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included is a two inch diameter brush for all of those hard to reach spots like around lug nuts, in between mag wheel spokes, or narrow areas of carpeting.
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •This car/boat cleaning kit includes our most popular power scrubber: The Drillbrush Original Power Scrubber corner and contour brush in a soft white version. Use this classic brush to clean car and motorcycle wheels, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber
  • •Tackle large areas like Tonneau covers, large carpeted surfaces, or boat hulls quickly with the 4-inch flat brush and larger 5-inch diameter brush for bigger areas.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.