Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall
- Mfr # SR89133
- Zoro # G1826791
product price:Â
$
28.65
/ea
Key Features
Brush Type
Tube and Pipe Brush
Bristle Color
Black
Brush Length
5 in
Handle Length
24 in
Bristle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR89133
- Zoro #
- G1826791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brush Length
- 5 in
- Handle Length
- 24 in
- Bristle Length
- 1 1/2 in
- Overall Length
- 24 in
- Trim Length
- 1 1/2 in
- Brush Dia.
- 1 1/2 in
- Brush Diameter
- 1.5 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Tube Cleaning
Details
- Item
- Tube and Pipe Brush
- Brush Type
- Tube and Pipe Brush
- Bristle Color
- Black
- Bristle Material
- Nylon
- Handle Material
- Steel
- Brush Handle Style
- Long Handle
- Acid Resistant
- Yes
- Features
- Tube Cleaning
- Handle Type
- Straight Wire
- Color Coding System
- No
- Chemical Resistant
- Yes
- Temperature Resistant
- Yes
- Application
- Pipes and Tubes
- Handle Style
- Loop End
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Nylon, Handle Material Steel, Brush Diameter 1.5 in, Brush Length 4 in, Handle Length 24 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Length 1 1/2 in, Color Coding System No, Features Tube Cleaning, Overall Length 24 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.