5 in W 7 in L Brush, Yellow

  • Mfr # Y-S-542O-7X-QC-DB

  • Zoro # G810544708


product price:  $35.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-S-542O-7X-QC-DB
Zoro #
G810544708
UPC #
859725006350
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drill Brush Bathroom Scrub Brush Kit with Extension is designed for use with most cordless drills and drivers. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring and then maintaining your kitchen surfaces. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in bathtubs and sinks. Confined space? You can rely on our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as grout lines and shower door tracks.
  • •Need to clean or scrub larger surface areas? Our popular four and five inch round flat brushes are included, and are both well suited to shower walls, flooring, and larger tile surfaces. All of the brushes in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •The ultimate in bathroom accessories for scrubbing and cleaning. These nylon bristle brushes will not scratch. The assorted shapes and sizes are the answer to restoring a sparkling luster to your bathroom surfaces. Power clean bathroom tile, use as a shower scrubber, grout brush, bathtub cleaner, base board cleaner tool, and many other bathroom cleaning applications.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.