7 in W 5 in L Brush, Green

  • Mfr # G-542OMS-2L-7X-QC-DB

  • Zoro # G510544657


product price:  $37.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-542OMS-2L-7X-QC-DB
Zoro #
G510544657
UPC #
810003600776
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.


  • •Would you like your kitchen to sparkle like when it was brand new? Use your favorite cordless drill and this six piece scrub brush kit to restore your kitchen surfaces to a spotless and gleaming shine. Forget about hand scrubbing and tedious scouring with scratchy steel wool. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free
  • •The medium stiffness Ultimate Kitchen scrubbing kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner nylon brush. A mini size version of the Original Drillbrush is also included in the set. This smaller rounded brush is great for getting into narrow corners and crevices, and around pipes and fixtures and as a dish scrubber
  • •Tight quarters? You can rely on both the long, and shorter bristle versions of our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as grout lines and behind faucets and sprayers. Get into stove grates, drip pans, crevices, and any tight space like never before!
  • •Need to clean or scrub larger surface areas? Our popular four and five inch round flat brushes are included, and are both well suited to shower walls, flooring, and larger tile surfaces
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.