7 in W 5 in L Brush, Green

  • Mfr # G-S-5542O-QC-DB

  • Zoro # G710544709


product price:  $29.95
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S-5542O-QC-DB
Zoro #
G710544709
UPC #
859725006688
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Kitchen Cleaning Supplies Drill Brush Attachment Kit is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use quarter inch quick change ends. The Drill is NOT included. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring and then maintaining your kitchen surfaces. Cordless Drill NOT included.


  • •Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free.
  • •No more hand scrubbing and scouring with scratchy steel wool or “eraser” sponges that fall apart.
  • •Kit features our most popular brush: The Original Drillbrush Power Scrubber multi-use scrub brush.
  • •All 5 brushes feature rugged steel, quarter-inch, quick-change shafts. Will fit drills AND drivers.
  • •Need to clean larger surface areas? A 4-inch and two of our 5-inch round flat brushes are included.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.